Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's Crouse-Hinds series Fittings
304DC
Eaton's Crouse-Hinds series Fittings
1 1/2 RGD OFSET COND NIPPLES DC
This item cannot be canceled or returned
Description
1 1/2 RGD OFSET COND NIPPLES DC
Specifications
Specifications
| Manufacturer Part Number |
304DC |
| Manufacturer |
Eaton's Crouse-Hinds series |
| Family Series |
Eaton's Crouse-Hinds series Fittings |
| Description |
Eaton Crouse-Hinds series offset conduit nipple, Rigid/IMC, Zinc die cast, 1-1/2 |
| Conduit/Cable Type |
IMC (Intermediate Metallic Conduit), RMC (Rigid Metallic Conduit) |
| Trade Size |
1-1/2 " |
| Material |
Die Cast Zinc |
| Composition |
Metallic |
| Hazardous Location |
No |
| Approvals |
NEC/CEC |
| Net Weight |
0.4 lbs |
| Gross Weight |
0.4 lbs |
304DC
Eaton's Crouse-Hinds series Fittings