304GC Series Information
| Manufacturer Part Number | 304GC-024-CN-R |
|---|---|
| Manufacturer | Federal Signal |
| Product Series | 304GC |
| Family Series | Federal Signal Audible Signaling Devices, 304GC Series |
| Description | SelecTone Amplified Speaker, ULC Fire Listed, 0 dBa to 108 dBa, Red - Available in 24VDC. Four wire supervisable power circuit. Capable of producing tones or voice messages. Built in gain control, 304GC adjustable from 0 dBa to 108 dBa at 10 feet 0 |
| Accessory Type | Amplified Speaker |
| Voltage | 24 VDC |
| Explosion Proof | No |
| Hazardous Location | No |
| Mounting | Surface |
| Operating Temperature | -40-150 °F |
| Current Rating | 0.7-1 A |
| NEMA Rating | NEMA 3R |
| Approvals | CSFM, cUL |
| Net Weight | 5.7 lbs |
| Gross Weight | 5.7 lbs |