3050MR
Dwyer Instruments Panel Meters & Gauges, 3000MR Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

3050MR

Dwyer Instruments Panel Meters & Gauges, 3000MR Series

3050MR

Dwyer Instruments Panel Meters & Gauges, 3000MR Series
Photohelic Switch/ Gage Compact Hsg
MFG Item Number
3050MR
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Panel Meters & Gauges, 3000MR Series
Item #
3050MR
Photohelic Switch/ Gage Compact Hsg

3000MR Series Information

Specifications

Specifications
Manufacturer Part Number 3050MR
Manufacturer Dwyer Instruments
Product Series 3000MR
Family Series Dwyer Instruments Panel Meters & Gauges, 3000MR Series
Description Photohelic Switch/ Gage Compact Hsg With Internal SPDT Relays Double Circuit Range 0-50In WC
Range 0-50 " WC
Case Size 5.5 "
Connection 1/8 NPT
Units Single Scale: in W.C
Approvals CE
Net Weight 2.45 lbs
Gross Weight 2.45 lbs