Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
305160 Pilz Programmable Logic Controllers, PSS Conv USB / RS 232
305160 Pilz Programmable Logic Controllers, PSS Conv USB / RS 232
Description
Programmable Logic Controllers, Series
Specifications
Specifications
| Manufacturer |
PILZ |
| Family Series |
Pilz Programmable Logic Controllers |
| Manufacturer Part Number |
305160 |
| Description |
PSS Conv USB / RS 232 |
| Accessory Type |
Adapter |
| Approvals |
CE |
| Net Weight |
0.3527 lbs |
| Gross Weight |
0.3527 lbs |
305160
Pilz Programmable Logic Controllers