Series Information
| Manufacturer Part Number | 305983 |
|---|---|
| Manufacturer | Pepperl Fuchs |
| Family Series | Pepperl Fuchs Sensors |
| Description | Photoelectric Sensor Systems |
| Type | Laser Scanner |
| Measurement Range | 200-60,000 mm |
| Light Source | Laser-Red |
| Voltage | 10-30 VDC |
| Nominal Voltage | 12 VDC, 24 VDC |
| Reverse Polarity Protection | Yes |
| Short Circuit Protection | Yes |
| Interface Type | Ethernet |
| Connection Type | 4 Pin M12 Connector, 8 Pin M12 Connector |
| Display Type | LED |
| Composition | Metallic |
| Protection Rating | IP65 |
| Operating Temperature | 14-122 °F |
| Approvals | CE, cULus |
| Net Weight | 2.3677 lbs |
| Gross Weight | 2.3677 lbs |