305DC
Eaton's Crouse-Hinds series Fittings

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

305DC Eaton's Crouse-Hinds series Fittings, 2 RGD OFSET COND NIPPLES DC

MFG Item Number
305DC

305DC Eaton's Crouse-Hinds series Fittings, 2 RGD OFSET COND NIPPLES DC

MFG Item Number
305DC
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 2

Description

Fittings, Series
Item #
305DC
2 RGD OFSET COND NIPPLES DC

Series Information

Specifications

Specifications
Manufacturer Part Number 305DC
Manufacturer Eaton's Crouse-Hinds series
Family Series Eaton's Crouse-Hinds series Fittings
Description Eaton Crouse-Hinds series offset conduit nipple, Rigid/IMC, Zinc die cast, 2
Conduit/Cable Type IMC (Intermediate Metallic Conduit), RMC (Rigid Metallic Conduit)
Trade Size 2 "
Material Die Cast Zinc
Composition Metallic
Hazardous Location No
Approvals NEC/CEC
Net Weight 0.6 lbs
Gross Weight 0.6 lbs