Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
ATC-Automatic Timing & Control Timers, 305E Series
305E007A10PX
ATC-Automatic Timing & Control Timers, 305E Series
MFG Item Number
305E-007-A-1-0-PX
This item cannot be canceled or returned
Description
HIGHEST ACCURACY PLUG‑IN AND DUST‑TIGHT DESIGN FASTEST RESET CIRCUIT FLEXIBILITY LONGEST LIFE PILOT LIGHT Noted for its circuit flexibility,the 305E also provides the highest accuracy among analog timers.Available for either ON‑Delay or OFFDelay operation.The 305E provides delay,interval or pulse timing function for up to 7 load circuits through two instantaneous and two delayed switches.It features a plug‑in design and cycle progress indication.
Specifications
Specifications
Manufacturer Part Number
305E-007-A-1-0-PX
Manufacturer
ATC-Automatic Timing & Control
Product Series
305E
Family Series
ATC-Automatic Timing & Control Timers, 305E Series
Description
Reset Timer
Voltage
120 VAC
Nominal Voltage
120 VAC
Mounting
Surface, Through Panel
Number of Digits
Analog
Time Format
Seconds
Display Type
Dial
Termination
Screw
Output
(4) SPDT Switches
Status Indicator
Yes
Approvals
CSA, UR
Net Weight
2.75 lbs
Gross Weight
2.75 lbs
305E007A10PX
ATC-Automatic Timing & Control Timers, 305E Series