305E008A10PX
ATC-Automatic Timing & Control Timers, 305E Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

305E008A10PX

ATC-Automatic Timing & Control Timers, 305E Series

305E008A10PX

ATC-Automatic Timing & Control Timers, 305E Series
Reset Timer
Item Number
305E008A10PX
MFG Item Number
305E-008-A-1-0-PX
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Timers, 305E Series
Item #
305E008A10PX
Reset Timer

305E Series Information

  • HIGHEST ACCURACY
  • PLUG‑IN AND DUST‑TIGHT DESIGN
  • FASTEST RESET
  • CIRCUIT FLEXIBILITY
  • LONGEST LIFE
  • PILOT LIGHT
Noted for its circuit flexibility,the 305E also provides the highest accuracy among analog timers.Available for either ON‑Delay or OFFDelay operation.The 305E provides delay,interval or pulse timing function for up to 7 load circuits through two instantaneous and two delayed switches.It features a plug‑in design and cycle progress indication.

Specifications

Specifications
Manufacturer Part Number 305E-008-A-1-0-PX
Manufacturer ATC-Automatic Timing & Control
Product Series 305E
Family Series ATC-Automatic Timing & Control Timers, 305E Series
Description Reset Timer
Voltage 120 VAC
Nominal Voltage 120 VAC
Mounting Surface, Through Panel
Number of Digits Analog
Time Format Seconds
Display Type Dial
Termination Screw
Output (4) SPDT Switches
Status Indicator Yes
Approvals CSA, UR
Net Weight 2.375 lbs
Gross Weight 2.75 lbs