30607T
Mersen Fuseblocks & Holders, CLASST-300V Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

30607T Mersen Fuseblocks & Holders, CLASST-300V Series, Fuse Block 300VAC 300VDC Class T 60A

MFG Item Number
30607T

30607T Mersen Fuseblocks & Holders, CLASST-300V Series, Fuse Block 300VAC 300VDC Class T 60A

MFG Item Number
30607T
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuseblocks & Holders, CLASST-300V Series
Item #
30607T
Fuse Block 300VAC 300VDC Class T 60A

CLASST-300V Series Information

  • Full Barrier Design (30 & 60A) Increases Pole to Pole Safety
  • Unique Adder‑Block Design (30 & 60A) for Design Flexibility
  • Spring Reinforcing Standard for All 30 & 60A Clips
  • Features High Conductivity Copper Alloy Fuse Clips
  • Cool Running High Amperage (100‑600A) Connectors

Mersen Class T fuse blocks accommodate Class T fuses up to 600A. Insulators are either durable, glass‑filled polycarbonate (GFPC) or phenolic with verified dielectric strength in excess of 2500V. Mersen is the only manufacturer to offer Class T blocks with copper connectors.

  • Copper Connectors Available 30‑600A

Specifications

Specifications
Manufacturer Part Number 30607T
Manufacturer Mersen
Product Series CLASST-300V
Family Series Mersen Fuseblocks & Holders, CLASST-300V Series
Description Fuse Block 300VAC 300VDC Class T 60A 2-Pole Box with Reinforced Clip
Current Rating 60 A
Voltage 300 V
Poles 2
Fuse Type Class T
Class T
Connection Type Box Lug
Mounting Panel Mount
Composition Glass-Filled Polycarbonate
Trip Indicator No
Reinforced Yes
Enclosed No
Approvals CSA, UL, UR
Net Weight 0.215 lbs
Gross Weight 0.29 lbs