Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
30608J Cully-Minerallac Fasteners, 6x1/2 FH SMS PHIL ZINC
30608J Cully-Minerallac Fasteners, 6x1/2 FH SMS PHIL ZINC
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
30608J |
| Manufacturer |
Cully-Minerallac |
| Family Series |
Cully-Minerallac Fasteners |
| Description |
6x1/2 FH SMS PHIL ZINC |
| Screw Type |
Sheet Metal |
| Bit Type |
Phillips |
| Size |
6 x 1/2 |
| Bit Size |
#1 |
| Screw Head Type |
Flat Head |
| Finish |
Zinc |
| Material |
Steel |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
30608J
Cully-Minerallac Fasteners