Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
FS-550 Series Information
| Manufacturer Part Number | 30641 |
|---|---|
| Manufacturer | Gems Sensors & Controls |
| Product Series | FS-550 |
| Family Series | Gems Sensors & Controls Switches, FS-550 Series |
| Description | FS-550 Series - High Pressure, Metal Paddle Switch |
| Material | 316 Stainless Steel |
| Sensor Type | Paddle |
| Flow Setting | 5-29 gpm |
| Port Size | 1 " NPT Male |
| Switch Type | SPDT |
| Accuracy | 25 % |
| Maximum Pressure | 2,000 psi |
| Approvals | CE, CSA, FM, UL |
| Net Weight | 0.796 lbs |
| Gross Weight | 0.796 lbs |