Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

30666

Brady Labels

30666

Brady Labels
Color-Coded Dots 3 in Dia RD 500/RL
MFG Item Number
30666
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Labels, Series
Item #
30666
Color-Coded Dots 3 in Dia RD 500/RL

Series Information

Specifications

Specifications
Manufacturer Part Number 30666
Manufacturer Brady
Family Series Brady Labels
Description Color-Coded Dots 3 in Dia Red 500/RL
Application General & Industrial
Material Type Paper
Adhesive Yes
Background Color Red
Net Weight 0 lbs
Gross Weight 27.25 lbs