Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

30684 Brady Labels, Blank Color-Coded Tags 5.8x3.25 YL

MFG Item Number
30684

30684 Brady Labels, Blank Color-Coded Tags 5.8x3.25 YL

MFG Item Number
30684
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Labels, Series
Item #
30684
Blank Color-Coded Tags 5.8x3.25 YL

Series Information

Specifications

Specifications
Manufacturer Part Number 30684
Manufacturer Brady
Family Series Brady Labels
Description Blank Color-Coded Tags 5.8 H x 3.25 W Plastic Yellow 25PK
Material Type Plastic
Background Color Yellow
Label Height 5.8 "
Label Width 3.25 "
Net Weight 0 lbs
Gross Weight 0.0253 lbs