Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

307SMTP09 Browning Gearboxes, Shaft Mount Reducer

MFG Item Number
PG0002

307SMTP09 Browning Gearboxes, Shaft Mount Reducer

MFG Item Number
PG0002
Item Number
307SMTP09
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Gearboxes, Series
Item #
307SMTP09
Shaft Mount Reducer

Series Information

Specifications

Specifications
Manufacturer Part Number PG0002
Manufacturer Browning
Family Series Browning Gearboxes
Description Shaft Mount Reducer
Output Speed 17 RPM
Ratio 9:1
Nominal Torque 3,707.29 in-lbs
Input Type Solid Shaft
Net Weight 20.25 lbs
Gross Weight 20.25 lbs