Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
WECO Electrical Connectors Power Distribution Blocks, 308 Series
308-PA/01-402
WECO Electrical Connectors Power Distribution Blocks, 308 Series
Distribution block, Tab connections
MFG Item Number
308-PA/01-402
This item cannot be canceled or returned
Description
Power Distribution Blocks, 308 Series
Distribution block, Tab connections
Specifications
Specifications
| Manufacturer Part Number |
308-PA/01-402 |
| Manufacturer |
WECO Electrical Connectors |
| Product Series |
308 |
| Family Series |
WECO Electrical Connectors Power Distribution Blocks, 308 Series |
| Description |
Distribution block, Tab connections 5 x 6,3/ inclined, 1 pole |
| Number of Poles |
1 |
| AC Voltage |
300 VAC |
| Current Rating |
15 A |
| Number of Inputs per Pole |
1 |
| Number of Outputs per Pole |
1 |
| Electrical Connection |
Screw/Quick Connect |
| Mounting |
Panel Mount |
| Line Side Wire Range |
20-14 AWG |
| Output Wire Range |
20-14 AWG |
| Cover Included |
No |
| Composition |
Polyamide |
| Color |
White |
| Approvals |
cURus |
| Net Weight |
0.0624 lbs |
| Gross Weight |
0.025 lbs |
308-PA/01-402
WECO Electrical Connectors Power Distribution Blocks, 308 Series