Series Information
| Manufacturer Part Number | 3083 |
|---|---|
| Manufacturer | US Motors |
| Family Series | US Motors Motors |
| Description | Motor, 1/7 HP, 3600 RPM, 48M |
| Type | Split Phase |
| Horsepower | 1/7 hp |
| Kilowatts | 0.1 kW |
| Speed | 3,450 RPM |
| RPM | 3,450 RPM |
| Number of Poles | 2 |
| Phase | 1 |
| Frequency | 60 Hz |
| NEMA Frame | 48M |
| AC Voltage | 115 VAC |
| Nominal Voltage | 120 VAC |
| Enclosure | Open |
| Mounting | Flange |
| Current Rating | 2.6 A |
| Composition | Rolled Steel |
| Overload Protection | Manual |
| Net Weight | 9.5 lbs |
| Gross Weight | 9.5 lbs |