Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

30873-00

IDEC Switches

30873-00

IDEC Switches
30mm Mom 65mm Mush 1NO & 1NC
MFG Item Number
30873-00
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Series
Item #
30873-00
30mm Mom 65mm Mush 1NO & 1NC

Series Information

Specifications

Specifications
Manufacturer Part Number 30873-00
Manufacturer IDEC
Family Series IDEC Switches
Description 30mm Mom 65mm Mush 1NO & 1NC
Illuminated No
Operation Momentary
Mounting 30 mm
Operator Size (mm) 65 mm
Contacts 1NO, 1NC
Lens/Button Shape Mushroom
Net Weight 0.22 lbs
Gross Weight 0.22 lbs