Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
N-Tron 300 Series Information
| Manufacturer Part Number | 308TX |
|---|---|
| Manufacturer | Red Lion |
| Product Series | N-Tron 300 |
| Family Series | Red Lion Ethernet Switches, N-Tron 300 Series |
| Description | 308TX ETHERNET SWITCH |
| Network Configuration | Unmanaged |
| Total Number of Ports | 8 |
| Primary Port Style | RJ-45 |
| Primary Port Standard | 100Base-TX, 10Base-T |
| Primary Port Quantity | 8 |
| Voltage | 10-30 VDC |
| Nominal Voltage | 12 VDC, 24 VDC |
| Power Over Ethernet (PoE) | No |
| Enclosure Composition | Metallic |
| Mounting | DIN Rail |
| Operating Temperature | -40-158 °F |
| Protection Rating | IP20 |
| Approvals | CE, cULus |
| Net Weight | 0.875 lbs |
| Gross Weight | 1.245 lbs |