309-302MR
Instrument Transformer, Div of GE Current Transformers

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

309-302MR

Instrument Transformer, Div of GE Current Transformers

309-302MR

Instrument Transformer, Div of GE Current Transformers
CT, Indoor, Model: 309, Ratio:
MFG Item Number
309-302MR
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Current Transformers, Series
Item #
309-302MR
CT, Indoor, Model: 309, Ratio:

Series Information

Specifications

Specifications
Manufacturer Part Number 309-302MR
Manufacturer Instrument Transformer, Div of GE
Family Series Instrument Transformer, Div of GE Current Transformers
Description CT, Indoor, Model: 309, Ratio: 3000:5 A, Single Phase, 10 kV BIL, 60 Hz, Multi Ratio, Relay Class:
Core Type Solid Core
Aperture Size 5.75 " Dia.
Current Ratio 3,000:5
Frequency 50-400 Hz
Insulation Level (V) 600 V
Basic Impulse Level (kV) 10 kV
Mounting Foot Mounted
Termination 10-32 Brass Screws
Approvals CSA, UR
Net Weight 62 lbs
Gross Weight 62 lbs