309-60289

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

309-60289

HellermannTyton Shrink Tubing

309-60289

HellermannTyton Shrink Tubing
Heat Shrink Tubing, Mini Reel, 2:1
MFG Item Number
309-60289
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 200

Description

Shrink Tubing, Series
Item #
309-60289
Heat Shrink Tubing, Mini Reel, 2:1

Series Information

Specifications

Specifications
Manufacturer Part Number 309-60289
Manufacturer HellermannTyton
Family Series HellermannTyton Shrink Tubing
Description Heat Shrink Tubing, Mini Reel, 2:1 Shrink Ratio, 3/32in., 2.4/1.2 Dia, PO, Green, 100 ft/reel
Shape Straight Tube
Nom. Inner Diameter (in) 3/32 "
Length 100 '
Color Green
Number of Pieces 1
Shrink Ratio 2:1
Operating Temperature -67-257 °F
Approvals UL
Net Weight 0 lbs
Gross Weight 0 lbs