309-65112

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

309-65112

HellermannTyton Shrink Tubing

309-65112

HellermannTyton Shrink Tubing
Heat Shrink Tubing, Mini Reel, 2:1
MFG Item Number
309-65112
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Shrink Tubing, Series
Item #
309-65112
Heat Shrink Tubing, Mini Reel, 2:1

Series Information

Specifications

Specifications
Manufacturer Part Number 309-65112
Manufacturer HellermannTyton
Family Series HellermannTyton Shrink Tubing
Description Heat Shrink Tubing, Mini Reel, 2:1 Shrink Ratio, 3/32in., 2.4/1.2 Dia, PO, Black, 100 ft/reel
Shape Straight Tube
Nom. Inner Diameter (in) 3/32 "
Length 100 '
Color Black
Number of Pieces 1
Shrink Ratio 2:1
Operating Temperature -67-257 °F
Approvals UL
Net Weight 0 lbs
Gross Weight 0 lbs