Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
309-65146 HellermannTyton Shrink Tubing, Heat Shrink Tubing, 4ft. Long Stick,
MFG Item Number
309-65146
309-65146 HellermannTyton Shrink Tubing, Heat Shrink Tubing, 4ft. Long Stick,
MFG Item Number
309-65146
This item cannot be canceled or returned
Description
Heat Shrink Tubing, 4ft. Long Stick,
Specifications
Specifications
| Manufacturer Part Number |
309-65146 |
| Manufacturer |
HellermannTyton |
| Family Series |
HellermannTyton Shrink Tubing |
| Description |
Heat Shrink Tubing, 4ft. Long Stick, 2:1 Shrink Ratio, 1/2in., 12.7/6.4 Dia, PO, Green-Yellow, 10/pkg |
| Shape |
Straight Tube |
| Nom. Inner Diameter (in) |
1/4 " |
| Piece Length (in) |
48 " |
| Color |
Green, Yellow |
| Number of Pieces |
10 |
| Shrink Ratio |
2:1 |
| Operating Temperature |
-67-257 °F |
| Approvals |
UL |
| Net Weight |
0.055 lbs |
| Gross Weight |
0.055 lbs |
309-65146
HellermannTyton Shrink Tubing