309-65173

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

309-65173 HellermannTyton Shrink Tubing, Heat Shrink Tubing, Bulk Reel, 2:1

MFG Item Number
309-65173

309-65173 HellermannTyton Shrink Tubing, Heat Shrink Tubing, Bulk Reel, 2:1

MFG Item Number
309-65173
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Shrink Tubing, Series
Item #
309-65173
Heat Shrink Tubing, Bulk Reel, 2:1

Series Information

Specifications

Specifications
Manufacturer Part Number 309-65173
Manufacturer HellermannTyton
Family Series HellermannTyton Shrink Tubing
Description Heat Shrink Tubing, Bulk Reel, 2:1 Shrink Ratio, 3/4in., 19.1/9.5 Dia, PO, Black, 200 ft/reel
Shape Straight Tube
Nom. Inner Diameter (in) 3/4 "
Length 200 '
Color Black
Number of Pieces 1
Shrink Ratio 2:1
Operating Temperature -67-257 °F
Approvals UL
Net Weight 5.175 lbs
Gross Weight 5.175 lbs