309-65212

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

309-65212

HellermannTyton Shrink Tubing

309-65212

HellermannTyton Shrink Tubing
Heat Shrink Tubing, 4ft. Long Stick,
MFG Item Number
309-65212
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 6

Description

Shrink Tubing, Series
Item #
309-65212
Heat Shrink Tubing, 4ft. Long Stick,

Series Information

Specifications

Specifications
Manufacturer Part Number 309-65212
Manufacturer HellermannTyton
Family Series HellermannTyton Shrink Tubing
Description Heat Shrink Tubing, 4ft. Long Stick, 2:1 Shrink Ratio, 2.0in., 50.8/25.4 Dia, PO, Red, 6/pkg
Shape Straight Tube
Nom. Inner Diameter (in) 2 "
Piece Length (in) 48 "
Color Red
Number of Pieces 6
Shrink Ratio 2:1
Operating Temperature -67-257 °F
Approvals UL
Net Weight 0 lbs
Gross Weight 0 lbs