309-GREEN-CX-100
Olympic Wire and Cable Wire & Cable

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

309-GREEN-CX-100 Olympic Wire and Cable Wire & Cable, 100ft. Coil, Wire, Hook-Up; 20 AWG;

MFG Item Number
309-GREEN-CX-100

309-GREEN-CX-100 Olympic Wire and Cable Wire & Cable, 100ft. Coil, Wire, Hook-Up; 20 AWG;

MFG Item Number
309-GREEN-CX-100
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Wire & Cable, Series
Item #
309-GREEN-CX-100
100ft. Coil, Wire, Hook-Up; 20 AWG;

Series Information

Specifications

Specifications
Manufacturer Part Number 309-GREEN-CX-100
Manufacturer Olympic Wire and Cable
Family Series Olympic Wire and Cable Wire & Cable
Description 100ft. Coil, Wire, Hook-Up; 20 AWG; 19/32; 0.010; 0.059; 200 degC; 600 V; Extruded TFE Teflo
Conductor Type Stranded
Stranding 19/32
Wire Size Range 20 AWG
Jacket Color Green
Voltage 600 VAC
Insulation Material Teflon
Length 100 '
Temperature Rating -85-392 °F
Application Hook-Up Wire
Outer Diameter 0.059 "
Comments UL 1213
Approvals UL
Net Weight 0 lbs
Gross Weight 0 lbs