3090SCCT164

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

3090SCCT164

Square D Current Transformers

3090SCCT164

Square D Current Transformers
Split Core Current Transformer, 0-
Item Number
3090SCCT164
MFG Item Number
115666
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Current Transformers, Series
Item #
3090SCCT164
Split Core Current Transformer, 0-

Series Information

Specifications

Specifications
Manufacturer Part Number 115666
Manufacturer Square D
Family Series Square D Current Transformers
Description Split Core Current Transformer, 0- 1600A AC, 22.5 VA, 1pct. Accuracy, Size 4 (2.45in. x 5.05in.)
Core Type Split Core
Aperture Size 2.45 x 5.05 "
Current Ratio 1,600:5
Frequency 50-60 Hz
Mounting None
Termination Wire Leads
Approvals UL
Net Weight 0 lbs
Gross Weight 0 lbs