30CIF21
Eaton's Bussmann series Fuses, CIF21 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

30CIF21

Eaton's Bussmann series Fuses, CIF21 Series

30CIF21

Eaton's Bussmann series Fuses, CIF21 Series
30A Brush Fuse Canada
MFG Item Number
30CIF21
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 20

Description

Fuses, CIF21 Series
Item #
30CIF21
30A Brush Fuse Canada

CIF21 Series Information

  • 1~30 Amps
  • 600VAC/250VDC
  • Time Delay
  • Center Slotted
  • CSA, CE Approvals
The CIF21 Bussman Series fuses provides both overload and short circuit
Protection to HRCI requirements. The fuses provide a higher degree of short circuit protection. Helps protect motor against burnout's from overloads. These fuses are for use in circuits subject to surge currents such as those caused by Motors, transformers and other inductive loads.
  • Ceramic Body


Specifications

Specifications
Manufacturer Part Number 30CIF21
Manufacturer Eaton's Bussmann series
Product Series CIF21
Family Series Eaton's Bussmann series Fuses, CIF21 Series
Description 30A Brush Fuse Canada
Fuse Type Canadian
Current Rating 30 A
AC Voltage 600 VAC
DC Voltage 250 VDC
Characteristic Time Delay
Trip Indicator No
Alarm Contacts No
Package Type Center Slotted
Approvals CE, CSA
Net Weight 0 lbs
Gross Weight 0 lbs