Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

30D2CD024 Eagle Signal Relays, G.P. square base relay

MFG Item Number
30D2CD024

30D2CD024 Eagle Signal Relays, G.P. square base relay

MFG Item Number
30D2CD024
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, Series
Item #
30D2CD024
G.P. square base relay

Series Information

Specifications

Specifications
Manufacturer Part Number 30D2CD024
Manufacturer Eagle Signal
Family Series Eagle Signal Relays
Description G.P. square base relay
Coil Voltage 24 VDC
Contacts DPDT
Mounting Plug In
Termination Round Pin
Enclosure Plastic
Status Indicator No
Material Silver
Nominal Coil Voltage 24 VDC
Current Rating 10 A
Bifurcated Contact No
Mechanical Latch No
Hazardous Location No
Safety Guided No
Approvals UL
Net Weight 0 lbs
Gross Weight 0 lbs