30E2CA120

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

30E2CA120 Danaher Controls Relays, Relay, DPDT, 10A, 120VAC Coil

MFG Item Number
30E2CA120

30E2CA120 Danaher Controls Relays, Relay, DPDT, 10A, 120VAC Coil

MFG Item Number
30E2CA120
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, Series
Item #
30E2CA120
Relay, DPDT, 10A, 120VAC Coil

Series Information

Specifications

Specifications
Manufacturer Part Number 30E2CA120
Manufacturer Danaher Controls
Family Series Danaher Controls Relays
Description Relay, DPDT, 10A, 120VAC Coil
Coil Voltage 120 VAC
Contacts DPDT
Mounting Plug In
Termination Round Pin
Enclosure Plastic
Status Indicator No
Material Silver
Nominal Coil Voltage 120 VAC
Current Rating 10 A
Bifurcated Contact No
Mechanical Latch No
Hazardous Location No
Safety Guided No
Approvals UL
Net Weight 0.1875 lbs
Gross Weight 0.1875 lbs
Alternatives
RR2BA-U-AC120
RR2BA-U-AC120
IDEC Relays, RR Series
RR2BA-UL-AC120
RR2BA-UL-AC120
IDEC Relays, RR Series
20684-84
20684-84
Deltrol Controls Relays, 268 Series