Series Information
| Manufacturer Part Number | 30E3CA02402 |
|---|---|
| Manufacturer | Danaher Controls |
| Family Series | Danaher Controls Relays |
| Description | Relay, 3PDT, 10A, 24VAC, w/Light |
| Coil Voltage | 240 VAC |
| Contacts | 3PDT |
| Mounting | Plug In |
| Termination | Round Pin |
| Enclosure | Plastic |
| Status Indicator | No |
| Material | Silver |
| Nominal Coil Voltage | 240 VAC |
| Current Rating | 10 A |
| Bifurcated Contact | No |
| Mechanical Latch | No |
| Hazardous Location | No |
| Safety Guided | No |
| Approvals | UL |
| Net Weight | 0.1875 lbs |
| Gross Weight | 0.1875 lbs |