30J100E

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

30J100E

Ohmite Resistors, 30 Series

30J100E

Ohmite Resistors, 30 Series
RESISTOR, 100 OHM, 10 WATT, AXIAL,
MFG Item Number
30J100E
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 250

Description

Resistors, 30 Series
Item #
30J100E
RESISTOR, 100 OHM, 10 WATT, AXIAL,

30 Series Information

  • Axial Terminal
  • Surface Mount
  • Heat Sinkable Packaging

Specifications

Specifications
Manufacturer Part Number 30J100E
Manufacturer Ohmite
Product Series 30
Family Series Ohmite Resistors, 30 Series
Description RESISTOR, 100 OHM, 10 WATT, AXIAL, WIREWOUND, RoHS COMPLIANT
Resistance 100 Ohm
Adjustable No
Non-Inductive No
Wattage 10 W
Composition Wirewound
Package Type Axial Lead
Terminal Type Axial Leads
Max Voltage 1,000 VAC
Tolerance % 5 %
Length 1.5 "
Mounting PC
Net Weight 0 lbs
Gross Weight 0 lbs