Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
30PW Eaton Enclosures, Closure Cap 30A H/L WP Plugs YL
MFG Item Number
30PW

30PW Eaton Enclosures, Closure Cap 30A H/L WP Plugs YL

MFG Item Number
30PW
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, Series
Item #
30PW
Closure Cap 30A H/L WP Plugs YL

Series Information

Specifications

Specifications
Manufacturer Part Number 30PW
Manufacturer Eaton
Family Series Eaton Enclosures
Description Eaton arrow hart surge protection watertight plug closure cap, Yellow, 1000 psi, Santoprene, Used with 30A HartLock plugs
Accessory Type Watertight plug closure cap
Material Santoprene
Net Weight 0 lbs
Gross Weight 0 lbs