31-004

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

31-004 IDEAL Industries Wire Pulling, FISHTAPE 50ft.X1/8 IN X.06 IN

MFG Item Number
31-004

31-004 IDEAL Industries Wire Pulling, FISHTAPE 50ft.X1/8 IN X.06 IN

MFG Item Number
31-004
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Wire Pulling, Series
Item #
31-004
FISHTAPE 50ft.X1/8 IN X.06 IN

Series Information

Specifications

Specifications
Manufacturer Part Number 31-004
Manufacturer IDEAL Industries
Family Series IDEAL Industries Wire Pulling
Description FISHTAPE 50ft.X1/8 IN X.06 IN
Length 50 '
Capacity 1,600 lbs
Material Steel
Comments Etched in 12 inch Increments
Net Weight 1.58 lbs
Gross Weight 1.58 lbs