31-057
IDEAL Industries Wire Pulling, Blued-Steel Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

31-057

IDEAL Industries Wire Pulling, Blued-Steel Series

31-057

IDEAL Industries Wire Pulling, Blued-Steel Series
TUFF-GRIP PRO 240ft.X1/8in. STEEL
MFG Item Number
31-057
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Wire Pulling, Blued-Steel Series
Item #
31-057
TUFF-GRIP PRO 240ft.X1/8in. STEEL

Blued-Steel Series Information


Specifications

Specifications
Manufacturer Part Number 31-057
Manufacturer IDEAL Industries
Product Series Blued-Steel
Family Series IDEAL Industries Wire Pulling, Blued-Steel Series
Description TUFF-GRIP PRO 240ft.X1/8in. STEEL
Length 240 '
Material Steel
Comments Etched in 12 inch Increments
Net Weight 7.8 lbs
Gross Weight 7.8 lbs