Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
IDEAL Industries Wire Pulling, S-Class Series
31-061
IDEAL Industries Wire Pulling, S-Class Series
TUFF-GRIP PRO100ft.S-CLASS W/LDR
This item cannot be canceled or returned
Description
Wire Pulling, S-Class Series
TUFF-GRIP PRO100ft.S-CLASS W/LDR
S-Class Series Information
- Non‑Conductive Tape for Use around Live Circuits
- Structural Glass Core Gives You a More Durable Fiberglass Tape
Specifications
Specifications
| Manufacturer Part Number |
31-061 |
| Manufacturer |
IDEAL Industries |
| Product Series |
S-Class |
| Family Series |
IDEAL Industries Wire Pulling, S-Class Series |
| Description |
TUFF-GRIP PRO100ft.S-CLASS W/LDR |
| Length |
100 ' |
| Material |
Nylon Jacketed Fiberglass |
| Net Weight |
3.35 lbs |
| Gross Weight |
3.35 lbs |
31-061
IDEAL Industries Wire Pulling, S-Class Series