31-086

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

31-086

IDEAL Industries Wire Pulling

31-086

IDEAL Industries Wire Pulling
Tuff-Grip_ Pro 50ft. S-Class_ With
MFG Item Number
31-086
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Wire Pulling, Series
Item #
31-086
Tuff-Grip_ Pro 50ft. S-Class_ With

Series Information

Specifications

Specifications
Manufacturer Part Number 31-086
Manufacturer IDEAL Industries
Family Series IDEAL Industries Wire Pulling
Description Tuff-Grip_ Pro 50ft. S-Class_ With Non-Conductive Tip
Length 50 '
Capacity 500 lbs
Material Nylon Jacketed Fiberglass
Net Weight 0 lbs
Gross Weight 2.5 lbs