31-14017
Meltric Plugs & Receptacles, DS1 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

31-14017 Meltric Plugs & Receptacles, DS1 Series, DS1 RECEPTACLE

MFG Item Number
31-14017

31-14017 Meltric Plugs & Receptacles, DS1 Series, DS1 RECEPTACLE

MFG Item Number
31-14017
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, DS1 Series
Item #
31-14017
DS1 RECEPTACLE

DS1 Series Information

Specifications

Specifications
Manufacturer Part Number 31-14017
Manufacturer Meltric
Product Series DS1
Family Series Meltric Plugs & Receptacles, DS1 Series
Description DS1 RECEPTACLE
Connection Type Receptacle
Current Rating 30 A
Voltage 220 V, 250 V, 380 V, 440 V
Frequency 50 Hz
Number of Poles 3
Number of Wires 5
Material Non-Metallic
Operating Temperature '-40-140 °F
Protection Rating IP54, IP55
Color Code Blue, Red
Approvals cCSAus, UL
Net Weight 0.693 lbs
Gross Weight 0.693 lbs