31-14172-K07-4X
Meltric Plugs & Receptacles, DR30 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

31-14172-K07-4X Meltric Plugs & Receptacles, DR30 Series, DR30 RECEPTACLE POLY BLUE SIZE 2

MFG Item Number
31-14172-K07-4X

31-14172-K07-4X Meltric Plugs & Receptacles, DR30 Series, DR30 RECEPTACLE POLY BLUE SIZE 2

MFG Item Number
31-14172-K07-4X
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, DR30 Series
Item #
31-14172-K07-4X
DR30 RECEPTACLE POLY BLUE SIZE 2

DR30 Series Information

  • Standard Duty Plugs and Receptacles
  • Female Receptacle or Male Inlet
  • 30 Amps

Specifications

Specifications
Manufacturer Part Number 31-14172-K07-4X
Manufacturer Meltric
Product Series DR30
Family Series Meltric Plugs & Receptacles, DR30 Series
Description DR30 RECEPTACLE POLY BLUE SIZE 2 TYPE 4X 2P+G 30A 250 VAC 60 Hz NO AUX TYPE 4X WATERTIGHTNESS
Connection Type Receptacle
Current Rating 30 A
Voltage 250 V
Frequency 60 Hz
Number of Poles 2
Auxiliary Contact None
Wire Size Range 8 AWG, 14 AWG
Material Non-Metallic
Operating Temperature -40-104 °F
Protection Rating IP66, IP67
Terminal Type Screw
Color Code Orange
NEMA Rating NEMA 4X
Approvals cCSAus, UL
Net Weight 0 lbs
Gross Weight 0 lbs