31-162
IDEAL Industries Wire Pulling, S-Class Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

31-162

IDEAL Industries Wire Pulling, S-Class Series

31-162

IDEAL Industries Wire Pulling, S-Class Series
S-CLASS FISH TAPE 100ft.
MFG Item Number
31-162
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Wire Pulling, S-Class Series
Item #
31-162
S-CLASS FISH TAPE 100ft.

S-Class Series Information

  • Non‑Conductive Tape for Use around Live Circuits
  • Structural Glass Core Gives You a More Durable Fiberglass Tape

Specifications

Specifications
Manufacturer Part Number 31-162
Manufacturer IDEAL Industries
Product Series S-Class
Family Series IDEAL Industries Wire Pulling, S-Class Series
Description S-CLASS FISH TAPE 100ft.
Length 100 '
Material Nylon Jacketed Fiberglass
Comments Replacement Tape
Net Weight 2.05 lbs
Gross Weight 2.05 lbs