Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
31-18017-130 Meltric Plugs & Receptacles, DS1 Series, DS1 INLET
MFG Item Number
31-18017-130
31-18017-130 Meltric Plugs & Receptacles, DS1 Series, DS1 INLET
MFG Item Number
31-18017-130
This item cannot be canceled or returned
Description
Plugs & Receptacles, DS1 Series
Specifications
Specifications
| Manufacturer Part Number |
31-18017-130 |
| Manufacturer |
Meltric |
| Product Series |
DS1 |
| Family Series |
Meltric Plugs & Receptacles, DS1 Series |
| Description |
DS1 INLET |
| Connection Type |
Inlet |
| Current Rating |
30 A |
| Voltage |
380 V, 440 V |
| Frequency |
50 Hz |
| Number of Poles |
3 |
| Number of Wires |
4 |
| Material |
Non-Metallic |
| Operating Temperature |
'-40-140 °F |
| Protection Rating |
IP54, IP55 |
| Color Code |
Red |
| Approvals |
cCSAus, UL |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
31-18017-130
Meltric Plugs & Receptacles, DS1 Series