DR30 Series Information
| Manufacturer Part Number | 31-18177-K07-NNF |
|---|---|
| Manufacturer | Meltric |
| Product Series | DR30 |
| Family Series | Meltric Plugs & Receptacles, DR30 Series |
| Description | DR30 INLET POLY BLUE SIZE 2 TYPE 3R 3P+G 30A 250 VAC 60 Hz NO AUX NEUTRAL NON-FUNCTIONING FOR |
| Connection Type | Inlet |
| Current Rating | 30 A |
| Voltage | 125 V, 250 V |
| Frequency | 60 Hz |
| Number of Poles | 3 |
| Number of Wires | 5 |
| Auxiliary Contact | None |
| Wire Size Range | 8 AWG, 10 AWG, 12 AWG, 14 AWG |
| Material | Non-Metallic |
| Operating Temperature | '-40-140 °F |
| Terminal Type | Screw |
| Color Code | Orange |
| NEMA Rating | NEMA 3R |
| Approvals | CSA, UL |
| Comments | Non Functioning Neutral - Activates 3 Pole 4 Wire Receptacle |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |