Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Meltric Plugs & Receptacles, DR30 Series
31-18243-K04-972
Meltric Plugs & Receptacles, DR30 Series
MFG Item Number
31-18243-K04-972
This item cannot be canceled or returned
Description
Plugs & Receptacles, DR30 Series
- Standard Duty Plugs and Receptacles
- Female Receptacle or Male Inlet
- 30 Amps
Specifications
Specifications
| Manufacturer Part Number |
31-18243-K04-972 |
| Manufacturer |
Meltric |
| Product Series |
DR30 |
| Family Series |
Meltric Plugs & Receptacles, DR30 Series |
| Description |
DR30 INLET |
| Connection Type |
Inlet |
| Current Rating |
30 A |
| Voltage |
480 V |
| Frequency |
60 Hz |
| Auxiliary Contact |
2 |
| Wire Size Range |
8 AWG, 14 AWG |
| Material |
Non-Metallic |
| Operating Temperature |
-40-140 °F |
| Protection Rating |
IP54 |
| Terminal Type |
Screw |
| Color Code |
Red |
| NEMA Rating |
NEMA 3R |
| Approvals |
cCSAus, UL |
| Net Weight |
0.365 lbs |
| Gross Weight |
0.46 lbs |
31-18243-K04-972
Meltric Plugs & Receptacles, DR30 Series