31-340

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

31-340 IDEAL Industries Wire Pulling, 6500 FT ROPE IN 4 GALLON PAIL

MFG Item Number
31-340

31-340 IDEAL Industries Wire Pulling, 6500 FT ROPE IN 4 GALLON PAIL

MFG Item Number
31-340
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Wire Pulling, Series
Item #
31-340
6500 FT ROPE IN 4 GALLON PAIL

Series Information

Specifications

Specifications
Manufacturer Part Number 31-340
Manufacturer IDEAL Industries
Family Series IDEAL Industries Wire Pulling
Description 6500 FT ROPE IN 4 GALLON PAIL
Length 500 '
Capacity 210 lbs
Material Fiber Polyline
Net Weight 11.35 lbs
Gross Weight 11.54 lbs