Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
31-34015-NC-E525 Meltric Plugs & Receptacles, DS3 Series, DS3 RECEPTACLE
MFG Item Number
31-34015-NC-E525
31-34015-NC-E525 Meltric Plugs & Receptacles, DS3 Series, DS3 RECEPTACLE
MFG Item Number
31-34015-NC-E525
This item cannot be canceled or returned
Description
Plugs & Receptacles, DS3 Series
Specifications
Specifications
| Manufacturer Part Number |
31-34015-NC-E525 |
| Manufacturer |
Meltric |
| Product Series |
DS3 |
| Family Series |
Meltric Plugs & Receptacles, DS3 Series |
| Description |
DS3 RECEPTACLE |
| Connection Type |
Receptacle |
| Current Rating |
50 A |
| Voltage |
220 V, 250 V |
| Number of Poles |
1 |
| Number of Wires |
3 |
| Material |
Non-Metallic |
| Operating Temperature |
'-40-140 °F |
| Protection Rating |
IP54, IP55 |
| Color Code |
Blue |
| Approvals |
cCSAus, UL |
| Comments |
Closed Lid Configuration |
| Net Weight |
0.828 lbs |
| Gross Weight |
0.828 lbs |
31-34015-NC-E525
Meltric Plugs & Receptacles, DS3 Series