DR50 Series Information
| Manufacturer Part Number | 31-34173-K14-972 |
|---|---|
| Manufacturer | Meltric |
| Product Series | DR50 |
| Family Series | Meltric Plugs & Receptacles, DR50 Series |
| Description | DR50 RECEPTACLE |
| Connection Type | Receptacle |
| Current Rating | 50 A |
| Voltage | 250 V |
| Frequency | 50-400 Hz |
| Number of Poles | 3 |
| Number of Wires | 4 |
| Lockout-Tagout | No |
| Auxiliary Contact | 2 |
| Built-In Strain Relief | No |
| Wire Size Range | 12 AWG, 13 AWG, 11 AWG, 10 AWG, 9 AWG, 8 AWG, 7 AWG, 6 AWG, 5 AWG, 4 AWG |
| Material | Non-Metallic |
| Operating Temperature | -40-140 °F |
| Terminal Type | Screw |
| NEMA Rating | NEMA 3R |
| Approvals | CSA, UL |
| Comments | With 2 Auxiliary, Pilot Contacts |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |