31-34243-K04-972-843
Meltric Plugs & Receptacles, DR50 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

31-34243-K04-972-843

Meltric Plugs & Receptacles, DR50 Series

31-34243-K04-972-843

Meltric Plugs & Receptacles, DR50 Series
Dr50 Receptacle
MFG Item Number
31-34243-K04-972-843
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, DR50 Series
Item #
31-34243-K04-972-843
Dr50 Receptacle

DR50 Series Information

  • Standard Duty Plugs and Receptacles
  • Female Receptacle or Male Inlet
  • 50 Amps, 600 VAC

Specifications

Specifications
Manufacturer Part Number 31-34243-K04-972-843
Manufacturer Meltric
Product Series DR50
Family Series Meltric Plugs & Receptacles, DR50 Series
Description Dr50 Receptacle
Connection Type Receptacle
Current Rating 50 A
Voltage 480 V
Frequency 60 Hz
Auxiliary Contact 2
Wire Size Range 4 AWG, 14 AWG
Material Non-Metallic
Operating Temperature -40-140 °F
Protection Rating IP55
Terminal Type Screw
Color Code Red
NEMA Rating NEMA 3R
Approvals cCSAus, UL
Net Weight 0.86 lbs
Gross Weight 0.86 lbs