Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Meltric Plugs & Receptacles, DR7c Series
31-34931-172
Meltric Plugs & Receptacles, DR7c Series
MFG Item Number
31-34931-172
This item cannot be canceled or returned
Description
Plugs & Receptacles, DR7c Series
- Multipin Plugs and Receptacles
- Female Receptacle or Male Inlet
- IP54/IP55 Environmental Rating
- Metal or Poly Material
- 50 Amps
Specifications
Specifications
| Manufacturer Part Number |
31-34931-172 |
| Manufacturer |
Meltric |
| Product Series |
DR7c |
| Family Series |
Meltric Plugs & Receptacles, DR7c Series |
| Description |
DR7C RECEPTACLE |
| Connection Type |
Receptacle |
| Current Rating |
50 A |
| Voltage |
130 VDC, 600 VAC |
| Frequency |
60 Hz |
| Number of Poles |
3 |
| Number of Wires |
4 |
| Lockout-Tagout |
No |
| Auxiliary Contact |
2 |
| Built-In Strain Relief |
No |
| Wire Size Range |
8 AWG, 14 AWG |
| Material |
Non-Metallic |
| Operating Temperature |
-40-140 °F |
| Protection Rating |
IP66, IP67, IP69 |
| Terminal Type |
Screw |
| Color Code |
Black |
| Net Weight |
1.644 lbs |
| Gross Weight |
1.644 lbs |
31-34931-172
Meltric Plugs & Receptacles, DR7c Series