Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
31-38032-K07-338-A188 Meltric Plugs & Receptacles, DR50 Series, DR50 INLET
MFG Item Number
31-38032-K07-338-A188
31-38032-K07-338-A188 Meltric Plugs & Receptacles, DR50 Series, DR50 INLET
MFG Item Number
31-38032-K07-338-A188
This item cannot be canceled or returned
Description
Plugs & Receptacles, DR50 Series
Item #
31-38032-K07-338-A188
- Standard Duty Plugs and Receptacles
- Female Receptacle or Male Inlet
- 50 Amps, 600 VAC
Specifications
Specifications
| Manufacturer Part Number |
31-38032-K07-338-A188 |
| Manufacturer |
Meltric |
| Product Series |
DR50 |
| Family Series |
Meltric Plugs & Receptacles, DR50 Series |
| Description |
DR50 INLET |
| Connection Type |
Inlet |
| Current Rating |
50 A |
| Voltage |
250 V |
| Frequency |
50 Hz |
| Number of Poles |
2 |
| Number of Wires |
3 |
| Wire Size Range |
4 AWG, 6 AWG, 8 AWG, 10 AWG, 12 AWG |
| Material |
Non-Metallic |
| Operating Temperature |
'-40-140 °F |
| Terminal Type |
Screw |
| Color Code |
Orange |
| NEMA Rating |
NEMA 3R |
| Approvals |
CSA, UL |
| Comments |
PRL Release Pawl w/Straight Insertion |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
31-38032-K07-338-A188
Meltric Plugs & Receptacles, DR50 Series