31-38172-K07-4X
Meltric Plugs & Receptacles, DR50 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

31-38172-K07-4X Meltric Plugs & Receptacles, DR50 Series, DR50 INLET

MFG Item Number
31-38172-K07-4X

31-38172-K07-4X Meltric Plugs & Receptacles, DR50 Series, DR50 INLET

MFG Item Number
31-38172-K07-4X
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, DR50 Series
Item #
31-38172-K07-4X
DR50 INLET

DR50 Series Information

  • Standard Duty Plugs and Receptacles
  • Female Receptacle or Male Inlet
  • 50 Amps, 600 VAC

Specifications

Specifications
Manufacturer Part Number 31-38172-K07-4X
Manufacturer Meltric
Product Series DR50
Family Series Meltric Plugs & Receptacles, DR50 Series
Description DR50 INLET
Connection Type Inlet
Current Rating 50 A
Voltage 250 V
Frequency 60 Hz
Wire Size Range 4 AWG, 14 AWG
Material Non-Metallic
Operating Temperature -40-140 °F
Protection Rating IP66, IP67
Terminal Type Screw
Color Code Orange
NEMA Rating NEMA 4X
Approvals cCSAus, UL
Net Weight 0.42 lbs
Gross Weight 0.515 lbs