Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
DR50 Series Information
| Manufacturer Part Number | 31-38232-K16 |
|---|---|
| Manufacturer | Meltric |
| Product Series | DR50 |
| Family Series | Meltric Plugs & Receptacles, DR50 Series |
| Description | DR50A INLET |
| Connection Type | Inlet |
| Current Rating | 50 A |
| Voltage | 208 V |
| Frequency | 60 Hz |
| Auxiliary Contact | None |
| Wire Size Range | 4 AWG, 14 AWG |
| Material | Non-Metallic |
| Operating Temperature | -40-140 °F |
| Protection Rating | IP54 |
| Terminal Type | Screw |
| Color Code | Blue |
| NEMA Rating | NEMA 3R |
| Approvals | cCSAus, UL |
| Net Weight | 0.44 lbs |
| Gross Weight | 0.52 lbs |